Thermostat, HOME, Floor Heat, 120/240VAC, 15A, 1800/3600W, Programmable, Touchscreen

Item #: 0138512

Cat #: AC0056

UPC: 620713001721

$ 273.20 EA
Company wide:
105 in stock
Documents & Guides
Thermostat, HOME, Floor Heat, 120/240 Volt AC, 15 Amp, 1800/3600 Watt, Programmable, Touchscreen

Overview

Thermostat, HOME, Floor Heat, 120/240 Volt AC, 15 Amp, 1800/3600 Watt, Programmable, Touchscreen

The nVent NUHEAT Home thermostat is a 7-day programmable electric floor heating thermostat exclusively designed by nVent NUHEAT. The Home thermostat features a 3.5 in color touchscreen display which homeowners can use to access the super-intuitive user interface and energy usage information. The thermostat features dual voltage compatibility (120 V & 240 V), a physical on/off switch, and has built-in Class A GFCI protection.

Also known as: 620713001721, AC0056, NUHAC0056

Specifications

Volts AC: 120, 240
Volts AC: 120, 240