14.5W CFL Retrofit LED Lamp, 40K

Item #: 1385126

Cat #: 14.5PLL/840/GL/DIR

UPC: 045079984899

$ 17.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
LED Lamp, 14.5W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2000, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs, Input Voltage: Ballast Dependent

Overview

LED Lamp, 14.5W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2000, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs, Input Voltage: Ballast Dependent
Also known as: 045079984899, 14.5PLL/840/GL/DIR, GEE98489

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 4000 (Cool White)
Wattage: 14.500
Lumens: 2000
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long)
Wattage: 14.500
Light Technology: Fluorescent
Color Temperature: 4000 (Cool White)
Lumens: 2000