8W CFL Retrofit LED Lamp, 35K

Item #: 1385122

Cat #: 8PLH/835/HYBM

UPC: 045079984011

$ 20.34 EA
Company wide:
23 in stock
Documents & Guides
LED Lamp, 8W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 920, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Non-Dimming

Overview

LED Lamp, 8W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 920, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Non-Dimming
Also known as: 045079984011, 8PLH/835/HYBM, GEE98401

Specifications

Volts AC: 120, 277
Wattage: 8
Lumens: 920
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Volts AC: 120, 277
Lumens: 920
Light Technology: Fluorescent
Wattage: 8
Color Temperature: 3500 (Neutral White)
Dimmable: No