8.5W CFL Retrofit LED Lamp, 35K

Item #: 1385118

Cat #: 8.5PLV/835/HYBM

UPC: 045079983892

$ 19.94 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5W, HYBrid installation - DIRect or BYPass, Bulb: PL-V, Base: 2-Pin (Compatible with G24d, GX24d, G24q & GX24q Bases), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 8.5W, HYBrid installation - DIRect or BYPass, Bulb: PL-V, Base: 2-Pin (Compatible with G24d, GX24d, G24q & GX24q Bases), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983892, 8.5PLV/835/HYBM, GEE98389

Specifications

Lumens: 1000
Shape: PL-S (Single Tube)
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: Fluorescent
Type: Ballast Bypass (Type B)
Lumens: 1000
Volts AC: 120
Wattage: 8.500
Type: Ballast Bypass (Type B)
Shape: PL-S (Single Tube)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent