13W PAR30S LED Lamp, 35K

Item #: 1384997

Cat #: S9417

UPC: 045923094170

Company wide:
0 in stock
Documents & Guides
LED PAR30 Lamp, 13 Watt, 120V, Short Neck, Color Temperature: 3500K

Overview

LED PAR30 Lamp, 13 Watt, 120V, Short Neck, Color Temperature: 3500K
Also known as: 045923094170, S9417, SATS9417

Specifications

Type: LED, PAR30
Color Temperature: 3500 (Neutral White)
Type: LED, PAR30
Color Temperature: 3500 (Neutral White)