Skylark Preset Slide Dimmer, Light Almond

Item #: 1384937

Cat #: SF-12P-277-LA

UPC: 027557523462

$ 221.94 EA
Company wide:
0 in stock
Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Light Almond.

Overview

Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Light Almond.

Light Almond, Fluorescent Line Voltage, 277v, Single-Pole, 6 Ampere The original designer-style slide dimmer. Skylark Preset Dimmers are composed of an on/off switch with a light level selector slider. Rocker switch returns light to your favorite light level Slide up to brighten, down to dim - adjust light to suit any activity No derating if ganged LED compatible with Hi-lume LED driver. 120v dimmers also LEDcompatible with GRX-TVI (0-10 VDC sink control)Note: Use with Lutron3-wire line-voltage control electronic dimming ballasts. Requires neutral wire connection. Wallplate and ballast are not included and must be purchased separately.

Also known as: 027557523462, SF-12P-277-LA, LUTSF12P277LA

Specifications

Type: Slide, Preset, Dimmer
Type: Slide, Preset, Dimmer