PowPak Dimming Module

Item #: 1384934

Cat #: RMJS-8TN-DV-B

UPC: 784276150705

Company wide:
104 in stock
PowPak Dimming Module With 0-10V Control With 0-10V Wires, 120/277V

Overview

PowPak Dimming Module With 0-10V Control With 0-10V Wires, 120/277V

The PowPak Dimming Module with 0 –10 V- Control is a radio frequency (RF) control that operates 0 –10 Vcontrolled fluorescent ballasts or LED drivers based on input from Pico remote controls and Radio Powr Savr sensors. The Dimming Module with 0 –10 V- Control is ideal for small areas (e.g., classrooms, conference rooms, private offices). Communication with RF input devices (e.g., Pico remote controls, Radio Powr Savr sensors) is accomplished by using Lutron Clear Connect RF Technology.

Also known as: 784276150705, RMJS-8TN-DV-B, LUTRMJS8TNDVB

Specifications

Volts AC: 120, 277
Type: Dimming Module
Family / Style: Vive
Volts AC: 120, 277
Family / Style: Vive
Type: Dimming Module