Vive PowPak Relay Module with Softswitch

Item #: 1384929

Cat #: RMJS-16R-DV-B-EM

UPC: 784276252454

Company wide:
0 in stock
Documents & Guides
PowPak Relay Module with Softswitch, Frequency Band: 431.0 –437.0 MHz, 120 / 277 V

Overview

PowPak Relay Module with Softswitch, Frequency Band: 431.0 –437.0 MHz, 120 / 277 V

The PowPak Relay Module with Softswitch is a radio-frequency (RF) device that uses Lutron patented Softswitch technology to control general-purpose loads based on input from Pico remote controls and Radio Powr Savr occupancy and daylight sensors. An optional, low-voltage dry contact closure output (CCO) is available to communicate occupancy status to 3rd-party systems such as HVAC controllers.

Also known as: 784276252454, RMJS-16R-DV-B-EM, LUTRMJS16RDVBEM

Specifications

Volts AC: 120, 277
Type: Relay Module
Volts AC: 120, 277
Type: Relay Module