Tamper Resistant Receptacle, White

Item #: 1384921

Cat #: LTR-F20-TR-WH

UPC: 784276153720

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: White

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: White

Tamper Resistant Receptacle, White

Also known as: 784276153720, LTR-F20-TR-WH, LUTLTRF20TRWH

Specifications

Type: Tamper-Resistant
Amps: 20
Color: White
Volts AC: 125
Type: Tamper-Resistant
Color: White
Amps: 20
Volts AC: 125