Tamper Resistant Receptacle, Taupe

Item #: 1384919

Cat #: LTR-F20-TR-TP

UPC: 784276153805

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Taupe

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Taupe

Tamper Resistant Receptacle, Taupe

Also known as: 784276153805, LTR-F20-TR-TP, LUTLTRF20TRTP

Specifications

Color: Taupe
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Taupe
Amps: 20
Type: Tamper-Resistant
Volts AC: 125