Tamper Resistant Receptacle, Sienna

Item #: 1384915

Cat #: LTR-F20-TR-SI

UPC: 784276153812

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Sienna

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Sienna

Tamper Resistant Receptacle, Sienna

Also known as: 784276153812, LTR-F20-TR-SI, LUTLTRF20TRSI

Specifications

Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Sienna
Type: Tamper-Resistant
Volts AC: 125
Amps: 20
Color: Sienna