Tamper Resistant Receptacle, Satin Chrome

Item #: 1384913

Cat #: LTR-F20-TR-SC

UPC: 784276153881

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Satin Chrome

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Satin Chrome

Tamper Resistant Receptacle, Satin Chrome

Also known as: 784276153881, LTR-F20-TR-SC, LUTLTRF20TRSC

Specifications

Color: Satin Chrome
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Satin Chrome
Amps: 20
Type: Tamper-Resistant
Volts AC: 125