Tamper Resistant Receptacle, Light Almond

Item #: 1384910

Cat #: LTR-F20-TR-LA

UPC: 784276153744

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Light Almond

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Light Almond

Tamper Resistant Receptacle, Light Almond

Also known as: 784276153744, LTR-F20-TR-LA, LUTLTRF20TRLA

Specifications

Color: Light Almond
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Light Almond
Amps: 20
Type: Tamper-Resistant
Volts AC: 125