Tamper Resistant Receptacle, Ivory

Item #: 1384909

Cat #: LTR-F20-TR-IV

UPC: 784276153751

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Ivory

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Ivory

Tamper Resistant Receptacle, Ivory

Also known as: 784276153751, LTR-F20-TR-IV, LUTLTRF20TRIV

Specifications

Type: Tamper-Resistant
Amps: 20
Color: Ivory
Volts AC: 125
Type: Tamper-Resistant
Color: Ivory
Amps: 20
Volts AC: 125