Tamper Resistant Receptacle, Gray

Item #: 1384908

Cat #: LTR-F20-TR-GR

UPC: 784276153775

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Gray

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Gray

Tamper Resistant Receptacle, Gray

Also known as: 784276153775, LTR-F20-TR-GR, LUTLTRF20TRGR

Specifications

Color: Gray
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Gray
Amps: 20
Type: Tamper-Resistant
Volts AC: 125