Tamper Resistant Receptacle, Bright White

Item #: 1384907

Cat #: LTR-F20-TR-CWH

UPC: 784276153829

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Bright White

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Bright White

Tamper Resistant Receptacle, Bright White

Also known as: 784276153829, LTR-F20-TR-CWH, LUTLTRF20TRCWH

Specifications

Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Type: Tamper-Resistant
Volts AC: 125
Amps: 20