Tamper Resistant Receptacle, Black

Item #: 1384906

Cat #: LTR-F20-TR-CBL

UPC: 784276239882

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black

Tamper Resistant Receptacle, Black

Also known as: 784276239882, LTR-F20-TR-CBL, LUTLTRF20TRCBL

Specifications

Color: Black
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Black
Amps: 20
Type: Tamper-Resistant
Volts AC: 125