Tamper Resistant Receptacle, Bright Nickel

Item #: 1384904

Cat #: LTR-F20-TR-BN

UPC: 784276153904

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Bright Nickel

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Bright Nickel

Tamper Resistant Receptacle, Bright Nickel

Also known as: 784276153904, LTR-F20-TR-BN, LUTLTRF20TRBN

Specifications

Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Bright Nickel
Type: Tamper-Resistant
Volts AC: 125
Amps: 20
Color: Bright Nickel