Tamper Resistant Receptacle, Black

Item #: 1384903

Cat #: LTR-F20-TR-BL

UPC: 784276153782

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 20 Amp at 125 VAC, Color: Black

Tamper Resistant Receptacle, Black

Also known as: 784276153782, LTR-F20-TR-BL, LUTLTRF20TRBL

Specifications

Color: Black
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Black
Amps: 20
Type: Tamper-Resistant
Volts AC: 125