15A USB Tamper Resistant Receptacle, Satin Chrome

Item #: 1384894

Cat #: LTR-F15-UBTR-SC

UPC: 784276154109

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Chrome

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Chrome

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276154109, LTR-F15-UBTR-SC, LUTLTRF15UBTRSC

Specifications

Color: Satin Chrome
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Satin Chrome
Amps: 15
Type: Tamper-Resistant, USB, Duplex