15A USB Tamper Resistant Receptacle, Satin Brass

Item #: 1384893

Cat #: LTR-F15-UBTR-SB

UPC: 784276154062

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Brass

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Brass

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276154062, LTR-F15-UBTR-SB, LUTLTRF15UBTRSB

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Satin Brass
Type: Tamper-Resistant, USB, Duplex
Color: Satin Brass
Amps: 15