15A USB Tamper Resistant Receptacle, Brushed Nickel

Item #: 1384878

Cat #: LTR-F15-UBTR-BN

UPC: 784276154123

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Brushed Nickel

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Brushed Nickel

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276154123, LTR-F15-UBTR-BN, LUTLTRF15UBTRBN

Specifications

Color: Brushed Nickel
Amps: 15
Type: USB, Duplex
Color: Brushed Nickel
Type: USB, Duplex
Amps: 15