15A USB Tamper Resistant Receptacle, Almond

Item #: 1384872

Cat #: LTR-F15-UBTR-AL

UPC: 784276153959

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Almond

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Almond

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276153959, LTR-F15-UBTR-AL, LUTLTRF15UBTRAL

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Almond
Type: Tamper-Resistant, USB, Duplex
Color: Almond
Amps: 15