Tamper Resistant Receptacle, Satin Nickel

Item #: 1384868

Cat #: LTR-F15-TR-SN

UPC: 784276153614

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Nickel

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Nickel

Tamper Resistant Receptacle, Satin Nickel

Also known as: 784276153614, LTR-F15-TR-SN, LUTLTRF15TRSN

Specifications

Color: Satin Nickel
Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Satin Nickel
Amps: 15
Type: Tamper-Resistant
Volts AC: 125