DUPLEX 15A TR RECEPTACLE SI FP

Item #: 1384866

Cat #: LTR-F15-TR-SI

UPC: 784276153591

Company wide:
0 in stock
Documents & Guides
DUPLEX 15A TR RECEPTACLE SI FP

Overview

DUPLEX 15A TR RECEPTACLE SI FP

Tamper Resistant Receptacle, Sienna

Also known as: 784276153591, LTR-F15-TR-SI, LUTLTRF15TRSI

Specifications

Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Sienna
Type: Tamper-Resistant
Volts AC: 125
Amps: 15
Color: Sienna