Tamper Resistant Receptacle, Satin Chrome

Item #: 1384864

Cat #: LTR-F15-TR-SC

UPC: 784276153669

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Chrome

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Satin Chrome

Tamper Resistant Receptacle, Satin Chrome

Also known as: 784276153669, LTR-F15-TR-SC, LUTLTRF15TRSC

Specifications

Color: Satin Chrome
Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Satin Chrome
Amps: 15
Type: Tamper-Resistant
Volts AC: 125