Tamper Resistant Receptacle, Bright Nickel

Item #: 1384852

Cat #: LTR-F15-TR-BN

UPC: 784276153683

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Bright Nickel

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Bright Nickel

Tamper Resistant Receptacle, Bright Nickel

Also known as: 784276153683, LTR-F15-TR-BN, LUTLTRF15TRBN

Specifications

Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Bright Nickel
Type: Tamper-Resistant
Volts AC: 125
Amps: 15
Color: Bright Nickel