Tamper Resistant Receptacle, Beige

Item #: 1384844

Cat #: LTR-F15-TR-BE

UPC: 784276153577

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Beige

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Beige

Tamper Resistant Receptacle, Beige

Also known as: 784276153577, LTR-F15-TR-BE, LUTLTRF15TRBE

Specifications

Type: Tamper-Resistant
Amps: 15
Color: Beige
Volts AC: 125
Type: Tamper-Resistant
Color: Beige
Amps: 15
Volts AC: 125