Tamper Resistant Receptacle, Almond

Item #: 1384838

Cat #: LTR-F15-TR-AL

UPC: 784276153515

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Almond

Overview

Tamper Resistant Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Almond

Tamper Resistant Receptacle, Almond

Also known as: 784276153515, LTR-F15-TR-AL, LUTLTRF15TRAL

Specifications

Type: Tamper-Resistant
Amps: 15
Color: Almond
Volts AC: 125
Type: Tamper-Resistant
Color: Almond
Amps: 15
Volts AC: 125