Tamper Resistant Receptacle, White

Item #: 1384836

Cat #: LTR-20-TR-WH

UPC: 784276154277

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: White

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: White

Tamper Resistant Receptacle, White

Also known as: 784276154277, LTR-20-TR-WH, LUTLTR20TRWH

Specifications

Type: Tamper-Resistant
Amps: 20
Color: White
Volts AC: 125
Type: Tamper-Resistant
Color: White
Amps: 20
Volts AC: 125