Tamper Resistant Receptacle, Taupe

Item #: 1384833

Cat #: LTR-20-TR-TP

UPC: 784276154352

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Taupe

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Taupe

Tamper Resistant Receptacle, Taupe

Also known as: 784276154352, LTR-20-TR-TP, LUTLTR20TRTP

Specifications

Color: Taupe
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Taupe
Amps: 20
Type: Tamper-Resistant
Volts AC: 125