Tamper Resistant Receptacle, Sienna

Item #: 1384831

Cat #: LTR-20-TR-SI

UPC: 784276154369

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Sienna

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Sienna

Tamper Resistant Receptacle, Sienna

Also known as: 784276154369, LTR-20-TR-SI, LUTLTR20TRSI

Specifications

Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Sienna
Type: Tamper-Resistant
Volts AC: 125
Amps: 20
Color: Sienna