Tamper Resistant Receptacle, Ivory

Item #: 1384827

Cat #: LTR-20-TR-IV

UPC: 784276154307

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Ivory

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Ivory

Tamper Resistant Receptacle, Ivory

Also known as: 784276154307, LTR-20-TR-IV, LUTLTR20TRIV

Specifications

Type: Tamper-Resistant
Amps: 20
Color: Ivory
Volts AC: 125
Type: Tamper-Resistant
Color: Ivory
Amps: 20
Volts AC: 125