Tamper Resistant Receptacle, Gray

Item #: 1384825

Cat #: LTR-20-TR-GR

UPC: 784276154321

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gray

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gray

Tamper Resistant Receptacle, Gray

Also known as: 784276154321, LTR-20-TR-GR, LUTLTR20TRGR

Specifications

Color: Gray
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Gray
Amps: 20
Type: Tamper-Resistant
Volts AC: 125