Tamper Resistant Receptacle, Gloss White

Item #: 1384822

Cat #: LTR-20-TR-CWH

UPC: 784276154376

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gloss White

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gloss White

Tamper Resistant Receptacle, Gloss White

Also known as: 784276154376, LTR-20-TR-CWH, LUTLTR20TRCWH

Specifications

Color: Gloss White
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Gloss White
Amps: 20
Type: Tamper-Resistant
Volts AC: 125