Tamper Resistant Receptacle, Gloss Black

Item #: 1384820

Cat #: LTR-20-TR-CBL

UPC: 784276239905

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gloss Black

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Gloss Black

Tamper Resistant Receptacle, Gloss Black

Also known as: 784276239905, LTR-20-TR-CBL, LUTLTR20TRCBL

Specifications

Color: Gloss Black
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Gloss Black
Amps: 20
Type: Tamper-Resistant
Volts AC: 125