Tamper Resistant Receptacle, Brown

Item #: 1384818

Cat #: LTR-20-TR-BR

UPC: 784276154314

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Brown

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Brown

Tamper Resistant Receptacle, Brown

Also known as: 784276154314, LTR-20-TR-BR, LUTLTR20TRBR

Specifications

Color: Brown
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Brown
Amps: 20
Type: Tamper-Resistant
Volts AC: 125