DUPLEX 20A TR RECEPTACLE BL NO FP

Item #: 1384816

Cat #: LTR-20-TR-BL

UPC: 784276154338

Company wide:
0 in stock
Documents & Guides
DUPLEX 20A TR RECEPTACLE BL NO FP

Overview

DUPLEX 20A TR RECEPTACLE BL NO FP

Tamper Resistant Receptacle, Black

Also known as: 784276154338, LTR-20-TR-BL, LUTLTR20TRBL

Specifications

Color: Black
Type: Tamper-Resistant
Amps: 20
Volts AC: 125
Color: Black
Amps: 20
Type: Tamper-Resistant
Volts AC: 125