Tamper Resistant Receptacle, Beige

Item #: 1384814

Cat #: LTR-20-TR-BE

UPC: 784276154345

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Beige

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Beige

Tamper Resistant Receptacle, Beige

Also known as: 784276154345, LTR-20-TR-BE, LUTLTR20TRBE

Specifications

Type: Tamper-Resistant
Amps: 20
Color: Beige
Volts AC: 125
Type: Tamper-Resistant
Color: Beige
Amps: 20
Volts AC: 125