Tamper Resistant Receptacle, Almond

Item #: 1384813

Cat #: LTR-20-TR-AL

UPC: 784276154284

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Almond

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 20 Ampat 125 VAC, Color: Almond

Tamper Resistant Receptacle, Almond

Also known as: 784276154284, LTR-20-TR-AL, LUTLTR20TRAL

Specifications

Type: Tamper-Resistant
Amps: 20
Color: Almond
Volts AC: 125
Type: Tamper-Resistant
Color: Almond
Amps: 20
Volts AC: 125