15A TR USB Receptacle, White

Item #: 1384812

Cat #: LTR-15-UBTR-WH

UPC: 784276154383

Company wide:
0 in stock
Architectural Style, Tamper-Resistant USB Receptacle, *Without Face Plate*, 125V, 15 Amp, Color: White

Overview

Architectural Style, Tamper-Resistant USB Receptacle, *Without Face Plate*, 125V, 15 Amp, Color: White

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154383, LTR-15-UBTR-WH, LUTLTR15UBTRWH

Specifications

Amps: 15
Color: White
Type: USB
Amps: 15
Type: USB
Color: White