15A USB Tamper Resistant Receptacle, Taupe

Item #: 1384811

Cat #: LTR-15-UBTR-TP

UPC: 784276154468

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Taupe

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Taupe

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154468, LTR-15-UBTR-TP, LUTLTR15UBTRTP

Specifications

Color: Taupe
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Taupe
Amps: 15
Type: Tamper-Resistant, USB, Duplex