15A USB Tamper Resistant Receptacle, Sienna

Item #: 1384810

Cat #: LTR-15-UBTR-SI

UPC: 784276154475

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Sienna

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Sienna

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154475, LTR-15-UBTR-SI, LUTLTR15UBTRSI

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Sienna
Type: Tamper-Resistant, USB, Duplex
Color: Sienna
Amps: 15