15A USB Tamper Resistant Receptacle, No FP, LA

Item #: 1384809

Cat #: LTR-15-UBTR-LA

UPC: 784276154406

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Light Almond

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Light Almond

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154406, LTR-15-UBTR-LA, LUTLTR15UBTRLA

Specifications

Color: Light Almond
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Light Almond
Amps: 15
Type: Tamper-Resistant, USB, Duplex