15A USB Tamper Resistant Receptacle, No FP, Gray

Item #: 1384807

Cat #: LTR-15-UBTR-GR

UPC: 784276154437

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Gray

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Gray

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154437, LTR-15-UBTR-GR, LUTLTR15UBTRGR

Specifications

Color: Gray
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Gray
Amps: 15
Type: Tamper-Resistant, USB, Duplex