15A USB Tamper Resistant Receptacle, White Glass

Item #: 1384806

Cat #: LTR-15-UBTR-CWH

UPC: 784276154482

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear White Glass

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear White Glass

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276154482, LTR-15-UBTR-CWH, LUTLTR15UBTRCWH

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Clear White
Type: Tamper-Resistant, USB, Duplex
Color: Clear White
Amps: 15