15A USB Tamper Resistant Receptacle, No FP, Black Glass

Item #: 1384805

Cat #: LTR-15-UBTR-CBL

UPC: 784276239936

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear Black Glass

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear Black Glass

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines

Also known as: 784276239936, LTR-15-UBTR-CBL, LUTLTR15UBTRCBL

Specifications

Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Clear Black
Type: Tamper-Resistant, USB, Duplex
Color: Clear Black
Amps: 15