15A USB Tamper Resistant Receptacle, No FP, Black

Item #: 1384803

Cat #: LTR-15-UBTR-BL

UPC: 784276154444

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154444, LTR-15-UBTR-BL, LUTLTR15UBTRBL

Specifications

Color: Black
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Black
Amps: 15
Type: Tamper-Resistant, USB, Duplex