15A USB Tamper Resistant Receptacle, Beige

Item #: 1384802

Cat #: LTR-15-UBTR-BE

UPC: 784276154451

Company wide:
0 in stock
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Beige

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Beige

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154451, LTR-15-UBTR-BE, LUTLTR15UBTRBE

Specifications

Color: Black
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Black
Amps: 15
Type: Tamper-Resistant, USB, Duplex