Tamper Resistant Receptacle, Sienna

Item #: 1384798

Cat #: LTR-15-TR-SI

UPC: 784276154253

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Sienna

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Sienna

Tamper Resistant Receptacle, Sienna

Also known as: 784276154253, LTR-15-TR-SI, LUTLTR15TRSI

Specifications

Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Sienna
Type: Tamper-Resistant
Volts AC: 125
Amps: 15
Color: Sienna